GATES
GATES
12G-12FFORX90M
GATES GATES
Description
G25240-1212 HYDRAULIC HOSE COUPLING ; POR 12G-12FFORX90M 3/4" HOSE ID
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 1-3/16-12 Thread Size; 1-1/8" Female Thread ID; 1-3/16" Male Thread Od
Part #
G25240-1212
BDI #
1481437
Details
93.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/12G-12FFORX90M/p/1481437
Your Price
$ 93.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.41
EAN
0072053402759
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.9
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 1-3/16-12 Thread Size; 1-1/8" Female Thread ID; 1-3/16" Male Thread Od
Long Description
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 1-3/16-12 Thread Size; 1-1/8" Female Thread ID; 1-3/16" Male Thread Od

