

GATES
GATES
12G-12MP-TCX
GATES GATES
Description
G25100-1212T HYDRAULIC HOSE COUPLING ; POR 12G-12MP-TCX
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Xtreme Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; Inverted Nose Seat; No.12 MP End Connection Type; 3/4"-14 End Connection Size; 1.457" Cutoff Size; 3.461" Length
Part #
G25100-1212T
BDI #
20534112
Details
60.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/12G-12MP-TCX/p/20534112
Your Price
$ 60.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.26
EAN
0770075639206
Product Group - BDI
F02172
Harmonized Tariff Code
7508.90.50.00
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25100-1212T
Manufacturer Internal Number
732150875
Weight / LBS
0.575
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Xtreme Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; Inverted Nose Seat; No.12 MP End Connection Type; 3/4"-14 End Connection Size; 1.457" Cutoff Size; 3.461" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Xtreme Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; Inverted Nose Seat; No.12 MP End Connection Type; 3/4"-14 End Connection Size; 1.457" Cutoff Size; 3.461" Length