

DIXON VALVE
DIXON VALVE
150-A-AL
DIXON VALVE DIXON VALVE
Description
150-A-AL CAM AND GROOVE ADAPTER ; 1.5" 250PSI 356T6 ALU
Hose Fitting; Boss-Lock Type A Adapter; 1-1/2"; Male Adapter X Female NPT; 2 7/32" Overall Length; 1-5/8" Adapter Length; 2 9/32" Distance Across Flats; Aluminum; 250 Max PSI
Part #
150-A-AL
BDI #
17283683
Details
42.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/150-A-AL/p/17283683
Your Price
$ 42.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.123
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type A Adapter; 1-1/2"; Male Adapter X Female NPT; 2 7/32" Overall Length; 1-5/8" Adapter Length; 2 9/32" Distance Across Flats; Aluminum; 250 Max PSI
Long Description
Hose Fitting; Boss-Lock Type A Adapter; 1-1/2"; Male Adapter X Female NPT; 2 7/32" Overall Length; 1-5/8" Adapter Length; 2 9/32" Distance Across Flats; Aluminum; 250 Max PSI