

DIXON VALVE
DIXON VALVE
150-C-AL
DIXON VALVE DIXON VALVE
Description
150-C-AL CAM AND GROOVE COUPLER ; 1.5" C-CS ALUMINUM
Hose Fitting; Boss-Lock Type C Coupler; 1-1/2"; Female Coupler X Hose Shank; 4 25/32" Overall Length; 1-7/8" Coupler Length; 3 9/16" Distance Across Closed Cam Arms; 7 7/16" Distance Across Open Cam Arms; 1-9/16" Hose Shank Outside Diameter; Aluminum; 250 Max PSI
Part #
150-C-AL
BDI #
17283695
Details
123.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/150-C-AL/p/17283695
Your Price
$ 123.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.37
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type C Coupler; 1-1/2"; Female Coupler X Hose Shank; 4 25/32" Overall Length; 1-7/8" Coupler Length; 3 9/16" Distance Across Closed Cam Arms; 7 7/16" Distance Across Open Cam Arms; 1-9/16" Hose Shank Outside Diameter; Aluminum; 250 Max PSI
Long Description
Hose Fitting; Boss-Lock Type C Coupler; 1-1/2"; Female Coupler X Hose Shank; 4 25/32" Overall Length; 1-7/8" Coupler Length; 3 9/16" Distance Across Closed Cam Arms; 7 7/16" Distance Across Open Cam Arms; 1-9/16" Hose Shank Outside Diameter; Aluminum; 250 Max PSI