PARKER
PARKER
1J943-6-6
PARKER PARKER
Description
1J943-6-6 HOSE FITTING ; 1/2" PORT SIZE STEEL 43 SERIES 25EA/PAK
Crimp Connector; 3/8" Hose Inside Diameter; 11/16 X 16 Female Seal-Lok; 90 Deg Elbow; Short Drop ISO 12151-1 - SWES90; 13/16" Hex
Part #
1J943-6-6
BDI #
21467025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/1J943-6-6/p/21467025
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121707
Weight / Kilogram
0.095
Product Group - BDI
F02172
Noun
Connector
Keyword String
Crimp
Product Detail
Crimp Connector
Product Specification
3/8" Hose Inside Diameter; 11/16 X 16 Female Seal-Lok; 90 Deg Elbow; Short Drop ISO 12151-1 - SWES90; 13/16" Hex
Long Description
Crimp Connector; 3/8" Hose Inside Diameter; 11/16 X 16 Female Seal-Lok; 90 Deg Elbow; Short Drop ISO 12151-1 - SWES90; 13/16" Hex


