PARKER
PARKER
1J971-16-16
PARKER PARKER
Description
1J971-16-16 HOSE FITTING ; POR 71 SERIES 1" PORT SIZE STEEL
Hose Fitting; 90 Degree Elbow; 1" Hose Inside Diameter; 1-7/16"-12 Female Seal-Lok Swivel; 4.36" Length; Carbon Steel; Short Drop; Hydraulic Fluid; Crimp Style
Part #
1J971-16-16
BDI #
21466429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/1J971-16-16/p/21466429
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.61
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
90 Degree Elbow; 1" Hose Inside Diameter; 1-7/16"-12 Female Seal-Lok Swivel; 4.36" Length; Carbon Steel; Short Drop; Hydraulic Fluid; Crimp Style
Long Description
Hose Fitting; 90 Degree Elbow; 1" Hose Inside Diameter; 1-7/16"-12 Female Seal-Lok Swivel; 4.36" Length; Carbon Steel; Short Drop; Hydraulic Fluid; Crimp Style


