PARKER
PARKER
1JS43-8-8
PARKER PARKER
Description
1JS43-8-8 HOSE FITTING ; 3/8" PORT SIZE STEEL 43 SERIES 20EA/PAK
Crimp Connector; 1/2" Hose Inside Diameter; 13/16 X 16 Female Seal-Lok; Long ISO 12151-1 SWSB; 15/16" Swivel Hex; 13/16" Fitting Body Hex
Part #
1JS43-8-8
BDI #
21466779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/1JS43-8-8/p/21466779
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121707
Weight / Kilogram
0.144
Product Group - BDI
F02172
Noun
Connector
Keyword String
Crimp
Product Detail
Crimp Connector
Product Specification
1/2" Hose Inside Diameter; 13/16 X 16 Female Seal-Lok; Long ISO 12151-1 SWSB; 15/16" Swivel Hex; 13/16" Fitting Body Hex
Long Description
Crimp Connector; 1/2" Hose Inside Diameter; 13/16 X 16 Female Seal-Lok; Long ISO 12151-1 SWSB; 15/16" Swivel Hex; 13/16" Fitting Body Hex


