https://www.bdiexpress.com/medias/INDXXXXXXXXX-18149907-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMDd8aW1hZ2UvanBlZ3xhREJqTDJnNE5pODVPREkxTVRNM056SXhNemMwTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREUwT1Rrd04xOHpNREI0TXpBd0xtcHdad3w3MjI4M2E5NWYwMDQyZGE4ZGQ2ZDdjNDhjYjkxMGQ0ZGFiMDA4MDUwM2FkYzgyMjRjMTc4ODY1NmFjMzE3Yjll
ANVIL
ANVIL
2 FG SQ PLUG 105N
ANVIL ANVIL
Description
2 FG SQ PLUG 105N ; FORGED PLUG
Pipe Plug; 2"; FG Square 105N
Part #
0366742864
BDI #
18149912
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2-FG-SQ-PLUG-105N/p/18149912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173500
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Plug
Keyword String
Pipe
Product Detail
Pipe Plug
Product Specification
Pipe Plug; 2"; FG Square 105N
Long Description
Pipe Plug; 2"; FG Square 105N