https://www.bdiexpress.com/medias/INDGATCPLGXX-PC1FS-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MDR8aW1hZ2UvanBlZ3xhREk1TDJnMlpDOHhNRE13TkRNME5qazRNRE00TWk5SlRrUkhRVlJEVUV4SFdGaGZVRU14UmxOZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfDY3OTBlOGQwNDdkNWVhZDVmZjM3OTRjYWIxMjBhNDBmZDljMWI2ZDgwZWQzNDE4OGIyYTEzNzRmZDgwZWYxYWE
GATES
GATES
20PC1FS
GATES GATES
Description
20PC1FS HOSE COUPLING ; POWER CRIMP ONE NON-SKIVE FERRULE
Hose Coupling; Power Crimp; 1.252" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Carbon Steel; Zinc Plated; 2.38" Outside Diameter; No.20 FERRULE End Connection; 2.409" Length
Part #
80489
BDI #
1100044
Details
72.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/20PC1FS/p/1100044
Your Price
$ 72.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.28
EAN
0072053140569
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
80489
Manufacturer Internal Number
726607205
Weight / LBS
0.61
Product Detail
Hose Coupling
Product Specification
Power Crimp; 1.252" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Carbon Steel; Zinc Plated; 2.38" Outside Diameter; No.20 FERRULE End Connection; 2.409" Length
Long Description
Hose Coupling; Power Crimp; 1.252" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Carbon Steel; Zinc Plated; 2.38" Outside Diameter; No.20 FERRULE End Connection; 2.409" Length