LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
226-14123-5
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
226-14123-5 LUB PUSH IN FITTING ; WEKV 6500- 6-1/8
Elbow Fitting; Male; Push-In Type; 6" Diameter
Part #
226-14123-5
BDI #
562877
Details
23.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/226-14123-5/p/562877
Your Price
$ 23.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Elbow
Product Specification
Male; Push-In Type; 6" Diameter
Long Description
Elbow Fitting; Male; Push-In Type; 6" Diameter

