BRENNAN
BRENNAN
2404-04-06
BRENNAN BRENNAN
Description
2404-04-06 STRAIGHT TUBE ADAPTER ; 7/16IN-20 SAE37 X 3/8IN-18 NPTF 1.42" LG
Tube Adapter; Straight; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 3/8"-18 TPI Male Pipe; 1.42" Length; Steel Material
Part #
2404-04-06
BDI #
17202569
Details
2.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2404-04-06/p/17202569
Your Price
$ 2.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 3/8"-18 TPI Male Pipe; 1.42" Length; Steel Material
Long Description
Tube Adapter; Straight; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 3/8"-18 TPI Male Pipe; 1.42" Length; Steel Material

