BRENNAN
BRENNAN
2404-06-08
BRENNAN BRENNAN
Description
2404-06-08 STRAIGHT TUBE ADAPTER ; 9/16IN-18 SAE37 X 1/2IN-14 NPTF 1.69" LG
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 1/2"-14 TPI Male Pipe; 1.69" Length; Steel Material
Part #
2404-06-08
BDI #
17202603
Details
3.18
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2404-06-08/p/17202603
Your Price
$ 3.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 1/2"-14 TPI Male Pipe; 1.69" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 1/2"-14 TPI Male Pipe; 1.69" Length; Steel Material

