BRENNAN
BRENNAN
2404-08-06
BRENNAN BRENNAN
Description
2404-08-06 STRAIGHT TUBE ADAPTER ; 3/4IN-16 SAE37 X 3/8IN-18 NPTF 1.53" LG
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/8"-18 TPI Male Pipe; 1.53" Length; Steel Material
Part #
2404-08-06
BDI #
17202619
Details
3.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2404-08-06/p/17202619
Your Price
$ 3.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/8"-18 TPI Male Pipe; 1.53" Length; Steel Material
Long Description
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/8"-18 TPI Male Pipe; 1.53" Length; Steel Material

