BRENNAN
BRENNAN
2404-08-12
BRENNAN BRENNAN
Description
2404-08-12 STRAIGHT TUBE ADAPTER ; 3/4IN-16 SAE37 X 3/4IN-14 NPTF 1.85" LG
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.85" Length; Steel Material
Part #
2404-08-12
BDI #
17202627
Details
6.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2404-08-12/p/17202627
Your Price
$ 6.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.85" Length; Steel Material
Long Description
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.85" Length; Steel Material

