BRENNAN
BRENNAN
2404-10-12
BRENNAN BRENNAN
Description
2404-10-12 STRAIGHT TUBE ADAPTER ; 7/8IN-14 SAE37 X 3/4IN-14 NPTF 1.95" LG
Tube Adapter; Straight; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.95" Length; Steel Material
Part #
2404-10-12
BDI #
17202645
Details
6.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2404-10-12/p/17202645
Your Price
$ 6.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.95" Length; Steel Material
Long Description
Tube Adapter; Straight; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.95" Length; Steel Material

