BRENNAN
BRENNAN
2404-12-16
BRENNAN BRENNAN
Description
2404-12-16 STRAIGHT TUBE ADAPTER ; 1-1/16IN-12 SAE37 X 1IN-11-1/2 NPTF
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 1"-11-1/2 TPI Male Pipe; 2.25" Length; Steel Material
Part #
2404-12-16
BDI #
17202667
Details
11.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2404-12-16/p/17202667
Your Price
$ 11.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 1"-11-1/2 TPI Male Pipe; 2.25" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 1"-11-1/2 TPI Male Pipe; 2.25" Length; Steel Material