BRENNAN
BRENNAN
2405-12-12
BRENNAN BRENNAN
Description
2405-12-12 STRAIGHT TUBE ADAPTER ; 12MJ-12FP
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Female Pipe; 2.06" Length; Steel Material
Part #
2405-12-12
BDI #
17202890
Details
10.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2405-12-12/p/17202890
Your Price
$ 10.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Female Pipe; 2.06" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Female Pipe; 2.06" Length; Steel Material


