BRENNAN
BRENNAN
2406-04-06
BRENNAN BRENNAN
Description
2406-04-06 STRAIGHT REDUCER ; 7/16IN-20 X 9/16IN-18 SAE37 1.15" LG
Tube Reducer; Straight; 1/4" Female JIC X 3/8" Male JIC; 1.16 Length; Steel Material
Part #
2406-04-06
BDI #
17202936
Details
13.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2406-04-06/p/17202936
Your Price
$ 13.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183100
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Reducer
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Reducer
Product Specification
Straight; 1/4" Female JIC X 3/8" Male JIC; 1.16 Length; Steel Material
Long Description
Tube Reducer; Straight; 1/4" Female JIC X 3/8" Male JIC; 1.16 Length; Steel Material