BRENNAN
BRENNAN
2408-10
BRENNAN BRENNAN
Description
2408-10 TUBE PLUG ; 5/8" TUBE OD 7/8IN-14 SAE37 1.1" LG
Tube Plug; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male Pipe; 1.1" Length; Steel Material
Part #
2408-10
BDI #
17203124
Details
2.56
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2408-10/p/17203124
Your Price
$ 2.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173500
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Plug
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Plug
Product Specification
5/8" Tube Outer Diameter; 7/8"-14 TPI Male Pipe; 1.1" Length; Steel Material
Long Description
Tube Plug; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male Pipe; 1.1" Length; Steel Material