BRENNAN
BRENNAN
2408-12
BRENNAN BRENNAN
Description
2408-12 TUBE PLUG ; 3/4" TUBE OD 1-1/16IN-12 SAE37 1.28" LG
Tube Plug; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male Pipe; 1.28" Length; Steel Material
Part #
2408-12
BDI #
17203128
Details
4.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2408-12/p/17203128
Your Price
$ 4.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173500
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Plug
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Plug
Product Specification
3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male Pipe; 1.28" Length; Steel Material
Long Description
Tube Plug; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male Pipe; 1.28" Length; Steel Material