BRENNAN
BRENNAN
2501-04-04-FG
BRENNAN BRENNAN
Description
2501-04-04-FG 90DEG TUBE ELBOW ; 7/16IN-20 SAE37 X 1/4IN-18 NPTF
Tube Elbow; 90 Degree; Forged; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 1/4"-18 TPI Male Pipe; Steel Material
Part #
2501-04-04-FG
BDI #
17203221
Details
3.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2501-04-04-FG/p/17203221
Your Price
$ 3.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172802
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Elbow
Product Specification
90 Degree; Forged; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 1/4"-18 TPI Male Pipe; Steel Material
Long Description
Tube Elbow; 90 Degree; Forged; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 1/4"-18 TPI Male Pipe; Steel Material