BRENNAN
BRENNAN
2501-12-12-FG
BRENNAN BRENNAN
Description
2501-12-12-FG 90DEG TUBE ELBOW ; 1-1/16IN-12 SAE37 X 3/4IN-14 NPTF
Tube Elbow; 90 Degree; Forged; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Male Pipe; Steel Material
Part #
2501-12-12-FG
BDI #
17203307
Details
9.76
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2501-12-12-FG/p/17203307
Your Price
$ 9.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172805
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Elbow
Product Specification
90 Degree; Forged; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Male Pipe; Steel Material
Long Description
Tube Elbow; 90 Degree; Forged; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Male Pipe; Steel Material

