https://www.bdiexpress.com/medias/MFRDVCXXXXXX-2501-10-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRFJoTDJobU9TOHhNRGszTlRZNE5UQTRNekUyTmk5TlJsSkVWa05ZV0ZoWVdGaGZNalV3TVY4eE1GOHhNbDh6TURCNE16QXdMbXB3Wnd8NTBhNDQyYjhiY2E1NGE1YmNlZjc0NDczZjNhOGZhZTM2OGQwZWU0ZjgzOTJjMDRhMzIyNmIxZGMyZDY4NWQyYQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-2501-10-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRFJoTDJobU9TOHhNRGszTlRZNE5UQTRNekUyTmk5TlJsSkVWa05ZV0ZoWVdGaGZNalV3TVY4eE1GOHhNbDh6TURCNE16QXdMbXB3Wnd8NTBhNDQyYjhiY2E1NGE1YmNlZjc0NDczZjNhOGZhZTM2OGQwZWU0ZjgzOTJjMDRhMzIyNmIxZGMyZDY4NWQyYQ
DIXON VALVE
DIXON VALVE
2501-6-4
DIXON VALVE DIXON VALVE
Description
2501-6-4 FLARE ELBOW ; 9/16"-18 90° MALE 37°
Elbow; 90 Deg; 9/16"-18 JIC Flare X 1/4"-18 MNPTF; Zinc Plated Steel Material; 4000 PSI Working Pressure
Part #
2501-6-4
BDI #
19308864
Details
6.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2501-6-4/p/19308864
Your Price
$ 6.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.041
Product Group - BDI
F02172
Noun
Elbow
Manufacturer URL
https://dixonvalve.com
Product Detail
Elbow
Product Specification
90 Deg; 9/16"-18 JIC Flare X 1/4"-18 MNPTF; Zinc Plated Steel Material; 4000 PSI Working Pressure
Long Description
Elbow; 90 Deg; 9/16"-18 JIC Flare X 1/4"-18 MNPTF; Zinc Plated Steel Material; 4000 PSI Working Pressure
