

DEUBLIN
DEUBLIN
257-000-284
DEUBLIN DEUBLIN
Description
257-000-284 ROTATING UNION ; G3/4IN RH 3/4IN NPT 52.8LPM
Rotary Union; G3/4"-14 Right Hand Rotor Connection; 3/4"-14 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 52.8LPM Maximum Water Flow Rate; 51.7Bar Water Pressure; 121 Degree C Water Temperature; 73.03MM Outside Diameter; 139.5MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
Part #
257-000-284
BDI #
25156071
Details
723.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/257-000-284/p/25156071
Your Price
$ 723.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121704
Weight / Kilogram
1.91
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.30
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.deublin.com
Product Detail
Rotary Union
Product Specification
G3/4"-14 Right Hand Rotor Connection; 3/4"-14 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 52.8LPM Maximum Water Flow Rate; 51.7Bar Water Pressure; 121 Degree C Water Temperature; 73.03MM Outside Diameter; 139.5MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
Long Description
Rotary Union; G3/4"-14 Right Hand Rotor Connection; 3/4"-14 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 52.8LPM Maximum Water Flow Rate; 51.7Bar Water Pressure; 121 Degree C Water Temperature; 73.03MM Outside Diameter; 139.5MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor