

TOPRING
TOPRING
28.184
TOPRING TOPRING
Description
28.184 HYDRAULIC PLUG ; STRAIGHT THROUGH 1/2FNPT SS
Coupler Plug; 1/2" FNPT Outlet Nominal Size; Plug Inlet Connection Type; Straight-Through Profile Inlet Connection Subtype; Silver Color; Air, Water Compatible Fluids; Stainless Steel 304 Body Material; 3000PSI Maximum Inlet Pressure; With Swivel; 200 Deg C Maximum Fluid Temperature; Open Flow
Part #
28.184
BDI #
18390710
Details
81.02
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/28-184/p/18390710
Your Price
$ 81.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
EAN
0774679281847
Product Group - BDI
F02172
Noun
Plug
Keyword String
Coupler
Manufacturer URL
https://www.topring.com
Product Detail
Coupler Plug
Product Specification
1/2" FNPT Outlet Nominal Size; Plug Inlet Connection Type; Straight-Through Profile Inlet Connection Subtype; Silver Color; Air, Water Compatible Fluids; Stainless Steel 304 Body Material; 3000PSI Maximum Inlet Pressure; With Swivel; 200 Deg C Maximum Fluid Temperature; Open Flow
Long Description
Coupler Plug; 1/2" FNPT Outlet Nominal Size; Plug Inlet Connection Type; Straight-Through Profile Inlet Connection Subtype; Silver Color; Air, Water Compatible Fluids; Stainless Steel 304 Body Material; 3000PSI Maximum Inlet Pressure; With Swivel; 200 Deg C Maximum Fluid Temperature; Open Flow