

DIXON VALVE
DIXON VALVE
300-E-AL
DIXON VALVE DIXON VALVE
Description
300-E-AL CAM AND GROOVE ADAPTER ; 3" E-AS ALUMINUM
Hose Fitting; Boss-Lock Type E Adapter; 3"; Male Adapter X Hose Shank; 6 7/8" Overall Length; 4 3/16" Adapter Length; 3 3/32" Distance Across Flats; Aluminum; 125 Max PSI
Part #
300-E-AL
BDI #
17283945
Details
87.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/300-E-AL/p/17283945
Your Price
$ 87.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.731
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type E Adapter; 3"; Male Adapter X Hose Shank; 6 7/8" Overall Length; 4 3/16" Adapter Length; 3 3/32" Distance Across Flats; Aluminum; 125 Max PSI
Long Description
Hose Fitting; Boss-Lock Type E Adapter; 3"; Male Adapter X Hose Shank; 6 7/8" Overall Length; 4 3/16" Adapter Length; 3 3/32" Distance Across Flats; Aluminum; 125 Max PSI