https://www.bdiexpress.com/medias/MFRDVCXXXXXX-31480411-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU4OXxpbWFnZS9qcGVnfGFEVmhMMmczWlM4eE1EazNOVFUzTVRnd05ERTVNQzlOUmxKRVZrTllXRmhZV0ZoZk16RTBPREEwTVRGZk16QXdlRE13TUM1cWNHY3wwYTk1NjE0NjQ4ODAyYzc0Njk0YjZkNmM3NGJjYzg2OWI0NjFjNDY4ZjQ1YzVlZGQxNmI3NzhjYmQ3ZTNmZTc1
                
                https://www.bdiexpress.com/medias/MFRDVCXXXXXX-31480411-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU4OXxpbWFnZS9qcGVnfGFEVmhMMmczWlM4eE1EazNOVFUzTVRnd05ERTVNQzlOUmxKRVZrTllXRmhZV0ZoZk16RTBPREEwTVRGZk16QXdlRE13TUM1cWNHY3wwYTk1NjE0NjQ4ODAyYzc0Njk0YjZkNmM3NGJjYzg2OWI0NjFjNDY4ZjQ1YzVlZGQxNmI3NzhjYmQ3ZTNmZTc1
                
					
						
									DIXON VALVE
								DIXON VALVE
							
						
					31480411
				 
				DIXON VALVE DIXON VALVE
Description
						
                            
								31480411 PUSH-IN CONNECTOR ; 5/32" TUBEX1/8" MALE NPT
Wye Fitting; 1/8" MNPT; Nylon/Nickel-Plated Brass Material; Nitrile Rubber D Seal; Wye; -4 To 175 Deg F Temperature Range; 5/32" Tube OD; 290 PSI Working Pressure
                         	Part #
	                    
	                      	31480411
							BDI #
						
	                      	19309919
							
						
Details
                    
                        31.13
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/31480411/p/19309919
						
		
		
		
				Your Price
				
						
							$ 31.13 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141700
					Weight / Kilogram
				0.012
					Product Group - BDI
				F02172
					Noun
				
					Fitting
			Keyword String
				
					Wye
			Manufacturer URL
				
					https://dixonvalve.com
			Product Detail
				
					Wye Fitting
			Product Specification
				
					1/8" MNPT; Nylon/Nickel-Plated Brass Material; Nitrile Rubber D Seal; Wye; -4 To 175 Deg F Temperature Range; 5/32" Tube OD; 290 PSI Working Pressure
			Long Description
				
					Wye Fitting; 1/8" MNPT; Nylon/Nickel-Plated Brass Material; Nitrile Rubber D Seal; Wye; -4 To 175 Deg F Temperature Range; 5/32" Tube OD; 290 PSI Working Pressure
			
