

TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
3300-BH-02-1.5
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
3300-BH-02-1.5 ; 2X1.5 BULKHEAD COUPLING
Pipe Coupling; Pipe Bulkhead Coupling; Brass Material; 1.50" Overall Adapter Length; OAL; Straight Shape; 1/8-27 Thread; 02 Thread Nominal Size; Female Pipe Thread Type
Part #
3300-BH-02-1.5
BDI #
17169968
Details
13.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/3300-BH-02-1-5/p/17169968
Your Price
$ 13.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172600
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Pipe Bulkhead Coupling; Brass Material; 1.50" Overall Adapter Length; OAL; Straight Shape; 1/8-27 Thread; 02 Thread Nominal Size; Female Pipe Thread Type
Long Description
Pipe Coupling; Pipe Bulkhead Coupling; Brass Material; 1.50" Overall Adapter Length; OAL; Straight Shape; 1/8-27 Thread; 02 Thread Nominal Size; Female Pipe Thread Type