Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33390 https://www.bdiexpress.com/medias/INDWIXSPIFTR-18434010-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNnxpbWFnZS9qcGVnfGFHWmpMMmhsWXk4eE1UQXpOREU1TlRrMU1UWTBOaTlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelF3TVRCZk16QXdlRE13TUM1cWNHY3xkODExMTYyNmFhZTU3MjQ1ZmY1MmFiZDM4ZjNkMTJkNDYzNDk0MGMyZTFhZmRhNmYxZDJiNTkzYTFmYjUzMmVl
18434010 Fittings And Adapters 

WIX WIX

33390

Description

33390 SPIN-ON FUEL FILTER

Filter; Spin-On Lube; Lube Service; Full Flow Type; Enhanced Cellulose Media; 3.234" Outer Diameter Top X Closed Outer Diameter Bottom; 20 X 1.5MM Thread Size X 3.194" Height; 370PSI Burst Pressure; 9-11GPM Max Flow Rate; 10 Nominal Micron Rating

Part #

33390

BDI #
18434010

Details

27.47 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 27.47 / each BDIExpress
QTY

Inventory

Total: 1

Brand
WIX
Manufacturer Name
MANN+HUMMEL FILTRATION TECHNOLOGY US LLC
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.33
EAN
0765809333901
Product Group - BDI
F02170
Harmonized Tariff Code
8508.70.00.00
Noun
Filter
Manufacturer URL
https://www.wixfilters.com
Product Detail
Filter
Product Specification
Filter; Spin-On Lube; Lube Service; Full Flow Type; Enhanced Cellulose Media; 3.234" Outer Diameter Top X Closed Outer Diameter Bottom; 20 X 1.5MM Thread Size X 3.194" Height; 370PSI Burst Pressure; 9-11GPM Max Flow Rate; 10 Nominal Micron Rating
Long Description
Filter; Spin-On Lube; Lube Service; Full Flow Type; Enhanced Cellulose Media; 3.234" Outer Diameter Top X Closed Outer Diameter Bottom; 20 X 1.5MM Thread Size X 3.194" Height; 370PSI Burst Pressure; 9-11GPM Max Flow Rate; 10 Nominal Micron Rating