

WIX
WIX
33472
WIX WIX
Description
33472 FUEL/WATER SEPARATOR FILTER ; SPIN-ON
Filter; Spin-On Fuel/Water Separator; Fuel Service; Enhanced Cellulose Media; 3.015" Outer Diameter Top X Closed Outer Diameter Bottom; 16 X 1.5MM Thread; 330PSI Burst Pressure; 6-8GPM Max Flow Rate; 14 Nominal Micron Rating
Part #
33472
BDI #
18432817
Details
46.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/33472/p/18432817
Your Price
$ 46.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.38
EAN
0765809334724
Product Group - BDI
F02170
Harmonized Tariff Code
8508.70.00.00
Noun
Filter
Manufacturer URL
https://www.wixfilters.com
Product Detail
Filter
Product Specification
Filter; Spin-On Fuel/Water Separator; Fuel Service; Enhanced Cellulose Media; 3.015" Outer Diameter Top X Closed Outer Diameter Bottom; 16 X 1.5MM Thread; 330PSI Burst Pressure; 6-8GPM Max Flow Rate; 14 Nominal Micron Rating
Long Description
Filter; Spin-On Fuel/Water Separator; Fuel Service; Enhanced Cellulose Media; 3.015" Outer Diameter Top X Closed Outer Diameter Bottom; 16 X 1.5MM Thread; 330PSI Burst Pressure; 6-8GPM Max Flow Rate; 14 Nominal Micron Rating