https://www.bdiexpress.com/medias/INDXXXXXXXXX-17170355-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwNDV8aW1hZ2UvanBlZ3xhR05tTDJoaFlpODVPREkxTmpVME5UQTFOVEF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekUzTURNMU5WOHpNREI0TXpBd0xtcHdad3xhNmZjMzhlNmY1ZTJhMTRmMTRhMWI3NzkxMjk4NDRkZmQ5YmMzMjI0MjE3YmRjNTMxZTQxMWJhNjY4YTM5Njgy
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
3455-06-06
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
3455-06-06 ; 6MBSPP-6FP STR.
Pipe Connector; 3/8-19 Thread; 06 Thread Nominal Size; Male British Pipe Parallel Thread Type; 3/8-18 Thread; BSPP to Pipe; Steel; Straight Shape
Part #
3455-06-06
BDI #
17170350
Details
20.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/3455-06-06/p/17170350
Your Price
$ 20.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; 3/8-19 Thread; 06 Thread Nominal Size; Male British Pipe Parallel Thread Type; 3/8-18 Thread; BSPP to Pipe; Steel; Straight Shape
Long Description
Pipe Connector; 3/8-19 Thread; 06 Thread Nominal Size; Male British Pipe Parallel Thread Type; 3/8-18 Thread; BSPP to Pipe; Steel; Straight Shape