https://www.bdiexpress.com/medias/INDXXXXXXXXX-17170355-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwNDV8aW1hZ2UvanBlZ3xhR05tTDJoaFlpODVPREkxTmpVME5UQTFOVEF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekUzTURNMU5WOHpNREI0TXpBd0xtcHdad3xhNmZjMzhlNmY1ZTJhMTRmMTRhMWI3NzkxMjk4NDRkZmQ5YmMzMjI0MjE3YmRjNTMxZTQxMWJhNjY4YTM5Njgy
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
3455-08-08
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
3455-08-08 ; 8MBSPP-8FP STR
Pipe Connector; 1/2-14 Thread; 08 Thread Nominal Size; Male British Pipe Parallel Thread Type; 1/2-14 Thread; BSPP to Pipe; Steel; Straight Shape
Part #
3455-08-08
BDI #
17170355
Details
16.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/3455-08-08/p/17170355
Your Price
$ 16.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; 1/2-14 Thread; 08 Thread Nominal Size; Male British Pipe Parallel Thread Type; 1/2-14 Thread; BSPP to Pipe; Steel; Straight Shape
Long Description
Pipe Connector; 1/2-14 Thread; 08 Thread Nominal Size; Male British Pipe Parallel Thread Type; 1/2-14 Thread; BSPP to Pipe; Steel; Straight Shape