https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156072-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MTJ8aW1hZ2UvanBlZ3xhRFptTDJneE5pOHhNREUwTWpBM05qZzJNalE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZd056SmZNekF3V0RNd01DNXFjR2N8Njk4YzQyNjU5NDgxNDljZDgwYzZiOTk3NWQ0NDUwMzQzMjZjMTAxZDk4MzU1MWUxMmZiNDE4YjdkOGMyMTEzMA
DEUBLIN
DEUBLIN
357-000-222255
DEUBLIN DEUBLIN
Description
357-000-222255 ROTATING UNION ; DUOFLOW G1IN RH 1IN NPT
Rotary Union; G1"-11 Right Hand Rotor Connection; 1"-11-1/2 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 107.7LPM Maximum Water Flow Rate; 51.7Bar Water Pressure; 121 Degree C Water Temperature; 82.55MM Outside Diameter; 159.5MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
Part #
357-000-222255
BDI #
25156072
Details
1101.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/357-000-222255/p/25156072
Your Price
$ 1,101.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121704
Weight / Kilogram
2.99
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.30
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.deublin.com
Product Detail
Rotary Union
Product Specification
G1"-11 Right Hand Rotor Connection; 1"-11-1/2 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 107.7LPM Maximum Water Flow Rate; 51.7Bar Water Pressure; 121 Degree C Water Temperature; 82.55MM Outside Diameter; 159.5MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
Long Description
Rotary Union; G1"-11 Right Hand Rotor Connection; 1"-11-1/2 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 107.7LPM Maximum Water Flow Rate; 51.7Bar Water Pressure; 121 Degree C Water Temperature; 82.55MM Outside Diameter; 159.5MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor