https://www.bdiexpress.com/medias/INDXXXXXXXXX-17170851-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA4MjB8aW1hZ2UvanBlZ3xhRE13TDJobVl5ODVPREkxTmpjeE1qRTNNVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekUzTURnMU1WOHpNREI0TXpBd0xtcHdad3w0OTExZTU5ZTNjNDBkMDdhNDZmMWRmNjM5MzlkZWZmNGNhY2FkMjc5YTNmOTZkMDVhODk4ODk1OWM5YmQ0YzZh
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
3800-06-06
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
3800-06-06 ; 6MJIC-6MBSPP STR.
Pipe Connector; 9/16-18 Thread; 06 Thread Nominal Size; Male JIC Thread Type; 3/8-19 Thread; JIC to BSPP; Steel; Straight Shape
Part #
3800-06-06
BDI #
17170856
Details
9.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/3800-06-06/p/17170856
Your Price
$ 9.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; 9/16-18 Thread; 06 Thread Nominal Size; Male JIC Thread Type; 3/8-19 Thread; JIC to BSPP; Steel; Straight Shape
Long Description
Pipe Connector; 9/16-18 Thread; 06 Thread Nominal Size; Male JIC Thread Type; 3/8-19 Thread; JIC to BSPP; Steel; Straight Shape