https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18390107-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0N3xpbWFnZS9qcGVnfGFEWm1MMmc0WXk4eE1UQXdOak14TmpZM05URXdNaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEF4TURkZk16QXdlRE13TUM1cWNHY3xiMGZhMmVkYjdjZjNkZWFlMGJkMTMyZDgwM2RmNmRlNDc3Y2ZlOWUyYWJjYTlmNWNjMDlkOWYyZDYwMjBiMjVi
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18390107-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0N3xpbWFnZS9qcGVnfGFEWm1MMmc0WXk4eE1UQXdOak14TmpZM05URXdNaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEF4TURkZk16QXdlRE13TUM1cWNHY3xiMGZhMmVkYjdjZjNkZWFlMGJkMTMyZDgwM2RmNmRlNDc3Y2ZlOWUyYWJjYTlmNWNjMDlkOWYyZDYwMjBiMjVi
TOPRING
TOPRING
39.248
TOPRING TOPRING
Description
39.248 TUBE SWIVEL ELBOW ; 1/4 X 1/8MNPT TOPFIT
Elbow Adapter; 1/4" Male Push-to-Connect X 1/8" MNPT Size; Silver Color; Air Compatible Fluid; Brass Body Material; Nickel Plated Body Finish; Stainless Steel, Rubber, Polyoxymethylene/POM Mechanism or Internal Moving Parts Material; 290PSI Maximum Inlet Pressure; Without Swivel; 80 Deg C Maximum Fluid Temperature; -28 IN-HG Maximum Vacuum Level; 2 Inlet Quantity
Part #
39.248
BDI #
18390107
Details
13.56
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/39-248/p/18390107
Your Price
$ 13.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
EAN
0774679997755
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Elbow
Manufacturer URL
https://www.topring.com
Product Detail
Elbow Adapter
Product Specification
1/4" Male Push-to-Connect X 1/8" MNPT Size; Silver Color; Air Compatible Fluid; Brass Body Material; Nickel Plated Body Finish; Stainless Steel, Rubber, Polyoxymethylene/POM Mechanism or Internal Moving Parts Material; 290PSI Maximum Inlet Pressure; Without Swivel; 80 Deg C Maximum Fluid Temperature; -28 IN-HG Maximum Vacuum Level; 2 Inlet Quantity
Long Description
Elbow Adapter; 1/4" Male Push-to-Connect X 1/8" MNPT Size; Silver Color; Air Compatible Fluid; Brass Body Material; Nickel Plated Body Finish; Stainless Steel, Rubber, Polyoxymethylene/POM Mechanism or Internal Moving Parts Material; 290PSI Maximum Inlet Pressure; Without Swivel; 80 Deg C Maximum Fluid Temperature; -28 IN-HG Maximum Vacuum Level; 2 Inlet Quantity

