

DIXON VALVE
DIXON VALVE
400-C-AL
DIXON VALVE DIXON VALVE
Description
400-C-AL CAM AND GROOVE COUPLER ; 4" C-CS ALUMINUM
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 4" Size; 100 PSI; 150 PSI With King Crimp Ferrule System Maximum Operating Pressure; 10 Pack Per Box
Part #
400-C-AL
BDI #
17284069
Details
182.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/400-C-AL/p/17284069
Your Price
$ 182.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
1.098
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
2.58
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 4" Size; 100 PSI; 150 PSI With King Crimp Ferrule System Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 4" Size; 100 PSI; 150 PSI With King Crimp Ferrule System Maximum Operating Pressure; 10 Pack Per Box