

DIXON VALVE
DIXON VALVE
400-DC-AL
DIXON VALVE DIXON VALVE
Description
400-DC-AL CAM AND GROOVE DUST CAP ; 4" 356T6 ALUMINUM
Hose Fitting; Boss-Lock Type DC Dust Cap; 4"; Aluminum; 3 21/32" Overall Length; 2 5/16" Coupler Length; 6 9/16" Distance Across Closed Cam Arms; 11-3/16" Distance Across Open Cam Arms; Dust Caps and Dust Plugs are NOT to be used in Pressure Applications for Safety and Environmental Reasons. Aluminum; Max PSI
Part #
400-DC-AL
BDI #
17284079
Details
142.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/400-DC-AL/p/17284079
Your Price
$ 142.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.788
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type DC Dust Cap; 4"; Aluminum; 3 21/32" Overall Length; 2 5/16" Coupler Length; 6 9/16" Distance Across Closed Cam Arms; 11-3/16" Distance Across Open Cam Arms; Dust Caps and Dust Plugs are NOT to be used in Pressure Applications for Safety and Environmental Reasons. Aluminum; Max PSI
Long Description
Hose Fitting; Boss-Lock Type DC Dust Cap; 4"; Aluminum; 3 21/32" Overall Length; 2 5/16" Coupler Length; 6 9/16" Distance Across Closed Cam Arms; 11-3/16" Distance Across Open Cam Arms; Dust Caps and Dust Plugs are NOT to be used in Pressure Applications for Safety and Environmental Reasons. Aluminum; Max PSI