DODGE
DODGE
405143
DODGE DODGE
Description
405143 GREASE FITTING, 1/8 HYD GREASE FIT SS (SMARTCATALOG)
Hydraulic Grease Fitting; 1/8" Size; Stainless Steel Material
Part #
405143
BDI #
27320745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/405143/p/27320745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475458882
Weight / US pound
0.1
Product Group - BDI
M02284
Noun
Fitting
Keyword String
Hydraulic Grease
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.1
Product Detail
Hydraulic Grease Fitting
Product Specification
1/8" Size; Stainless Steel Material
Long Description
Hydraulic Grease Fitting; 1/8" Size; Stainless Steel Material