

TOPRING
TOPRING
42.044
TOPRING TOPRING
Description
42.044 HEX TUBE CONNECTOR ; 8MM X 1/8MBSPT TOPFIT
Adapter; 8MM Male Push-to-Connect X 1/8" Male BSPT Size; Silver Color; Air Compatible Fluid; PBT Polymer Body Material; Stainless Steel, Rubber Mechanism or Internal Moving Parts Material; 150PSI Maximum Inlet Pressure; With Swivel; 60 Deg C Maximum Fluid Temperature; 2 Inlet Quantity
Part #
42.044
BDI #
18389673
Details
10.73
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/42-044/p/18389673
Your Price
$ 10.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
EAN
0774679420444
Product Group - BDI
F02172
Noun
Adapter
Manufacturer URL
https://www.topring.com
Product Detail
Adapter
Product Specification
8MM Male Push-to-Connect X 1/8" Male BSPT Size; Silver Color; Air Compatible Fluid; PBT Polymer Body Material; Stainless Steel, Rubber Mechanism or Internal Moving Parts Material; 150PSI Maximum Inlet Pressure; With Swivel; 60 Deg C Maximum Fluid Temperature; 2 Inlet Quantity
Long Description
Adapter; 8MM Male Push-to-Connect X 1/8" Male BSPT Size; Silver Color; Air Compatible Fluid; PBT Polymer Body Material; Stainless Steel, Rubber Mechanism or Internal Moving Parts Material; 150PSI Maximum Inlet Pressure; With Swivel; 60 Deg C Maximum Fluid Temperature; 2 Inlet Quantity