SKF
SKF
453811-4
SKF SKF
Description
CRSEAL 453811-4 HUBCAP PLUG ; NON-RETURNABLE 0.715"IDX1.095"ODX0.72" H
Hubcap Plug; 1.095" Outside Diameter; 0.72" Height; 0.715" Inside Diameter
Part #
453811-4
BDI #
1252783
Details
18.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/453811-4/p/1252783
Your Price
$ 18.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.053
EAN
0085311524520
Product Group - BDI
S02250
Noun
Plug
Product Detail
Hubcap Plug
Product Specification
1.095" Outside Diameter; 0.72" Height; 0.715" Inside Diameter
Long Description
Hubcap Plug; 1.095" Outside Diameter; 0.72" Height; 0.715" Inside Diameter