SKF
SKF
453879-4
SKF SKF
Description
CRSEAL 453879-4 HUBCAP PLUG ; NON-RETURNABLE
Hubcap Plug; 0.961" Outside Diameter; 0.33" Height; 0.812" Inside Diameter
Part #
453879-4
BDI #
1252789
Details
28.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/453879-4/p/1252789
Your Price
$ 28.92 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.28
EAN
0085311524582
Product Group - BDI
S02250
Noun
Plug
Product Detail
Hubcap Plug
Product Specification
0.961" Outside Diameter; 0.33" Height; 0.812" Inside Diameter
Long Description
Hubcap Plug; 0.961" Outside Diameter; 0.33" Height; 0.812" Inside Diameter