GATES
GATES
4G-4FJX
GATES GATES
Description
G25170-0404 HYDRAULIC HOSE COUPLING ; POR 4G-4FJX1/4" ID 7/16"-20 UNF 5/PAK
Tube Coupling; Straight; Series-G25; 1/4" X 7/16-20 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 15MM Stem; 14MM Nut Hex; 2.2" LG; Carbon Steel; Domestic
Part #
710308045
BDI #
1107733
Details
16.25
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/4G-4FJX/p/1107733
Your Price
$ 16.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.06
EAN
0072053323023
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 1/4" X 7/16-20 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 15MM Stem; 14MM Nut Hex; 2.2" LG; Carbon Steel; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 1/4" X 7/16-20 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 15MM Stem; 14MM Nut Hex; 2.2" LG; Carbon Steel; Domestic

