https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-A-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MHxpbWFnZS9qcGVnfGFHTTRMMmcyWlM4eE1EazNOVEF5TXpRMk5EUTNPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMEZmVTFOZk16QXdlRE13TUM1cWNHY3wwMzIxZWY2Njg4MGQ4ZmMyODEyZmZjMWMzNWI2OWE4YmU5NmUxOThjMjkzMWNlZjQ1ZmUxZDg5NTQ1N2JlMWEw
                
                https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-A-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MHxpbWFnZS9qcGVnfGFHTTRMMmcyWlM4eE1EazNOVEF5TXpRMk5EUTNPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMEZmVTFOZk16QXdlRE13TUM1cWNHY3wwMzIxZWY2Njg4MGQ4ZmMyODEyZmZjMWMzNWI2OWE4YmU5NmUxOThjMjkzMWNlZjQ1ZmUxZDg5NTQ1N2JlMWEw
                
					
						
									DIXON VALVE
								DIXON VALVE
							
						
					50-A-SS
				 
				DIXON VALVE DIXON VALVE
Description
						
                            
								50-A-SS CAM AND GROOVE ADAPTER ; 1/2" FNPT 316 STAINLESS STEEL
Pipe Adapter; Cam And Groove; 1/2" Size; Type A X Female NPT; 150PSI Maximum Pressure
                         	Part #
	                    
	                      	50-A-SS
							BDI #
						
	                      	17284169
							
						
Details
                    
                        93.67
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/50-A-SS/p/17284169
						
		
		
		
				Your Price
				
						
							$ 93.67 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40171700
					Weight / Kilogram
				0.078
					Product Group - BDI
				F02172
					Harmonized Tariff Code
				
					7412.20.00.90
			Noun
				
					Adapter
			Keyword String
				
					Pipe
			Manufacturer URL
				
					https://www.dixonvalve.com
			Weight / LBS
				
					0.2
			Product Detail
				
					Pipe Adapter
			Product Specification
				
					Pipe Adapter; Cam And Groove; 1/2" Size; Type A X Female NPT; 150PSI Maximum Pressure
			Long Description
				
					Pipe Adapter; Cam And Groove; 1/2" Size; Type A X Female NPT; 150PSI Maximum Pressure
			
