https://www.bdiexpress.com/medias/MFRDVCXXXXXX-500-C-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwNXxpbWFnZS9qcGVnfGFEVTFMMmhrWVM4eE1EazNOVEEyTVRRM05UTTFPQzlOUmxKRVZrTllXRmhZV0ZoZk5UQXdYME5mUVV4Zk16QXdlRE13TUM1cWNHY3wwYmE0MzQyYzQ4MGE0YjdlMjU1MzQwMWZmNzQwNDcyMGYxYzU2NjhlN2Y2OTNjZmMzMGFlZjE5NTRlNDI2NTRj
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-500-C-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwNXxpbWFnZS9qcGVnfGFEVTFMMmhrWVM4eE1EazNOVEEyTVRRM05UTTFPQzlOUmxKRVZrTllXRmhZV0ZoZk5UQXdYME5mUVV4Zk16QXdlRE13TUM1cWNHY3wwYmE0MzQyYzQ4MGE0YjdlMjU1MzQwMWZmNzQwNDcyMGYxYzU2NjhlN2Y2OTNjZmMzMGFlZjE5NTRlNDI2NTRj
DIXON VALVE
DIXON VALVE
500-C-AL
DIXON VALVE DIXON VALVE
Description
500-C-AL C COUPLER ; 5" 75PSI BUNA N 356T6 ALU
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 5" Size; 75 PSI Maximum Operating Pressure; 4 Pack Per Box
Part #
500-C-AL
BDI #
17284199
Details
316.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/500-C-AL/p/17284199
Your Price
$ 316.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
1.513
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
3.34
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 5" Size; 75 PSI Maximum Operating Pressure; 4 Pack Per Box
Long Description
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 5" Size; 75 PSI Maximum Operating Pressure; 4 Pack Per Box

