LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
5033
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
5033 GREASE FITTING
Grease Fitting; Male Connection Type; 3/16" Nominal Diameter; 3/16" Drive Nominal Size; 9/16" Maximum Length; Straight Shape
Part #
5033
BDI #
560545
Details
1.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/5033/p/560545
Your Price
$ 1.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141736
Weight / Kilogram
0
EAN
0095992050331
Product Group - BDI
F02172
Noun
Fitting
Manufacturer Item Number
438-5033
Weight / LBS
0.01
Product Detail
Grease Fitting
Product Specification
Male Connection Type; 3/16" Nominal Diameter; 3/16" Drive Nominal Size; 9/16" Maximum Length; Straight Shape
Long Description
Grease Fitting; Male Connection Type; 3/16" Nominal Diameter; 3/16" Drive Nominal Size; 9/16" Maximum Length; Straight Shape


