https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156314-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjV8aW1hZ2UvanBlZ3xhRFExTDJobFppOHhNREUwTWpBNU9UY3dNVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZek1UUmZNekF3V0RNd01DNXFjR2N8NDFiYzM5YTdjNWE5MjM2OWQ3OGU2YzI4NjY4NTM5ZDI0Nzk0N2JmOGM2ZTE2NzlkYzBiMmFmOGRjMTlhODc3Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156314-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjV8aW1hZ2UvanBlZ3xhRFExTDJobFppOHhNREUwTWpBNU9UY3dNVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZek1UUmZNekF3V0RNd01DNXFjR2N8NDFiYzM5YTdjNWE5MjM2OWQ3OGU2YzI4NjY4NTM5ZDI0Nzk0N2JmOGM2ZTE2NzlkYzBiMmFmOGRjMTlhODc3Zg
DEUBLIN
DEUBLIN
527-000-001007
DEUBLIN DEUBLIN
Description
527-000-001007 ROTARY UNION ; 1-1/4IN NPT RH
Rotary Union; 1-1/4"-11-1/2 NPT Right Hand Rotor Connection; 1-1/4"-11-1/2 NPT Housing Connection; Water Fluid; 174.3LPM Maximum Water Flow Rate; 10Bar Water Pressure; 93 Degree C Water Temperature; 90MM Outside Diameter; 190MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
Part #
527-000-001007
BDI #
25156314
Details
1522.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/527-000-001007/p/25156314
Your Price
$ 1,522.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121704
Weight / Kilogram
3.92
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.30
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.deublin.com
Product Detail
Rotary Union
Product Specification
1-1/4"-11-1/2 NPT Right Hand Rotor Connection; 1-1/4"-11-1/2 NPT Housing Connection; Water Fluid; 174.3LPM Maximum Water Flow Rate; 10Bar Water Pressure; 93 Degree C Water Temperature; 90MM Outside Diameter; 190MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
Long Description
Rotary Union; 1-1/4"-11-1/2 NPT Right Hand Rotor Connection; 1-1/4"-11-1/2 NPT Housing Connection; Water Fluid; 174.3LPM Maximum Water Flow Rate; 10Bar Water Pressure; 93 Degree C Water Temperature; 90MM Outside Diameter; 190MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor

