BRENNAN
BRENNAN
5404-06-06
BRENNAN BRENNAN
Description
5404-06-06 HEX NIPPLE ; 06MP-06MP
Tube Nipple; Hex; 3/8"-18 TPI Male Pipe X 3/8"-18 TPI Male Pipe; 1.45" Length; Steel Material
Part #
5404-06-06
BDI #
17204814
Details
2.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/5404-06-06/p/17204814
Your Price
$ 2.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173302
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Nipple
Product Specification
Hex; 3/8"-18 TPI Male Pipe X 3/8"-18 TPI Male Pipe; 1.45" Length; Steel Material
Long Description
Tube Nipple; Hex; 3/8"-18 TPI Male Pipe X 3/8"-18 TPI Male Pipe; 1.45" Length; Steel Material

