BRENNAN
BRENNAN
5406-12-04
BRENNAN BRENNAN
Description
5406-12-04 PIPE REDUCER BUSHING ; 3/4IN-14 X 1/4IN-18 NPTF 1.17" LG
Tube Reducer Bushing; 3/4"-14 TPI Male NPFT; 1/4"-18 TPI Female NPFT; 1.17" Length; Steel Material
Part #
5406-12-04
BDI #
17205194
Details
5.15
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/5406-12-04/p/17205194
Your Price
$ 5.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172300
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Bushing
Keyword String
Tube Reducer
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Reducer Bushing
Product Specification
3/4"-14 TPI Male NPFT; 1/4"-18 TPI Female NPFT; 1.17" Length; Steel Material
Long Description
Tube Reducer Bushing; 3/4"-14 TPI Male NPFT; 1/4"-18 TPI Female NPFT; 1.17" Length; Steel Material

