https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095495-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjN8aW1hZ2UvanBlZ3xhR1ZsTDJnd1ppOHhNREEzTmpVM05EUTBPVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVME9UVmZNekF3V0RNd01DNXFjR2N8NWJlMjdjYzAyN2IxZDhmNDBkMzcyNWRmOGQ3NjJiY2VkYTkxMWEwOWZhYjliMjEzOTcyZTUyN2VmYTAxZTY5OQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095495-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjN8aW1hZ2UvanBlZ3xhR1ZsTDJnd1ppOHhNREEzTmpVM05EUTBPVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVME9UVmZNekF3V0RNd01DNXFjR2N8NWJlMjdjYzAyN2IxZDhmNDBkMzcyNWRmOGQ3NjJiY2VkYTkxMWEwOWZhYjliMjEzOTcyZTUyN2VmYTAxZTY5OQ
PARKER
PARKER
6-10 C5OX-S
PARKER PARKER
Description
6-10 C5OX-S TUBE ELBOW ; 37 DEG 3/8" JIC X 10 SAE 10EA/PAK
Tube Elbow; 90 Degree; 7/8"-14 Male SAE-ORB Thread; 10MM Tube Outside Diameter; Male 37 Degree Flare; Steel Body; Chromium-6 Free; With 90 Durometer Nitrile O-Ring; 6000PSI Maximum Dynamic Pressure
Part #
6-10 C5OX-S
BDI #
25095495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6-10-C5OX-S/p/25095495
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.15
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.parker.com
Product Detail
Tube Elbow
Product Specification
90 Degree; 7/8"-14 Male SAE-ORB Thread; 10MM Tube Outside Diameter; Male 37 Degree Flare; Steel Body; Chromium-6 Free; With 90 Durometer Nitrile O-Ring; 6000PSI Maximum Dynamic Pressure
Long Description
Tube Elbow; 90 Degree; 7/8"-14 Male SAE-ORB Thread; 10MM Tube Outside Diameter; Male 37 Degree Flare; Steel Body; Chromium-6 Free; With 90 Durometer Nitrile O-Ring; 6000PSI Maximum Dynamic Pressure

