https://www.bdiexpress.com/medias/SROPRKCNNTRX-TUBE-10FTX-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTZ8aW1hZ2UvanBlZ3xhREJsTDJnME55ODVPVGt5TVRNME5EVTVOREl5TDFOU1QxQlNTME5PVGxSU1dGOVVWVUpGWHpFd1JsUllMVk5mTXpBd2VETXdNQzVxY0djfDRjNWRhZDJjODBlNWViNDJiMzVjNDI3YTA4NjMzYTA0YzNjYTJlMGFkODlkMDRjZjYyNGVhYzIyZDVhYjhhZGE
PARKER
PARKER
6 FTX-S
PARKER PARKER
Description
6 FTX-S TUBE ADAPTER
Tube Connector; Straight; 3/8" 37 Degree Male JIC Flare; 1/4"-18 FNPTF; Steel; Chromium-6 Free; 5/8" Hex; 1.43" Length; 6000PSI Dynamic Pressure; SAE 070102
Part #
6 FTX-S
BDI #
21466900
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6-FTX-S/p/21466900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.03
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Straight; 3/8" 37 Degree Male JIC Flare; 1/4"-18 FNPTF; Steel; Chromium-6 Free; 5/8" Hex; 1.43" Length; 6000PSI Dynamic Pressure; SAE 070102
Long Description
Tube Connector; Straight; 3/8" 37 Degree Male JIC Flare; 1/4"-18 FNPTF; Steel; Chromium-6 Free; 5/8" Hex; 1.43" Length; 6000PSI Dynamic Pressure; SAE 070102